Motion
86652

BRADY
86652

Labeling Tape & Blank Panel Labeling - Black, Red on White, 3.0000 in, 76.20 mm Width, Paper Material
Mi Item #03832573
MFR #86652
Price$188.83/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86652

Labeling Tape & Blank Panel Labeling - Black, Red on White, 3.0000 in, 76.20 mm Width, Paper Material
Mi Item #03832573
MFR #86652

Mfr description
86652 ACCIDENT PREVENTION TAGS
  • B-853 is a surface printed cardstock used for temporary tagging in a non-harsh environment. The excellent write-on surface of B-853 Cardstock is ideal for adding on-the-spot customized notes and other information Paper cardstock tags are recommended for indoor use only Cardstock tags provide an economical, yet durable material option Not recommended for chemical exposure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.83/pk

Specifications

Dimensions

  • Thickness
    0.0098 in, 0.25 mm
  • Width
    3.0000 in, 76.20 mm

Details

  • Additional Details
    9.53 mm | Grommet Material: Brass | Attachment Type: String Ties | Number deg F Printed Sides: 2 | Perforated: Not Perforated | Write-On Area: Yes | Header: DANGER | Text Legend: HIGH VOLTAGE | SIGNED BY | DATE | Text Language: English | Tag Type: Locked Out Tags
  • Color
    Black, Red on White
  • Harmonization Code
    4821.10.4000
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Catalog Number
    86652
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473866525
  • Material
    Paper
  • Number Of Pieces
    100
  • Technical Data Sheet
  • Type
    Accident Prevention Tags
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)