Overview
Mfr description
86662 ACCIDENT PREVENTION TAGS
- B-853 is a surface printed cardstock used for temporary tagging in a non-harsh environment. The excellent write-on surface of B-853 Cardstock is ideal for adding on-the-spot customized notes and other information Paper cardstock tags are recommended for indoor use only Cardstock tags provide an economical, yet durable material option Not recommended for chemical exposure
Specifications
- TypeSafety Inspection Tag
- Width3.400
- MaterialPaper
- ColorBlack on Yellow
- Indoor Outdoor UseIndoor Use
- Manufacturer Catalog Number86662
- Manufacturer Product Page
- Manufacturer Upc Number754473866624
- Harmonization Code4821.10.4000
- Technical Data Sheet
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data