Motion
86664

BRADY
86664

Inventory Tag REPAIR TAG Paper 5.75 x 3 Black on Yellow 100/PK
MI ITEM #03832585
MFR #86664
Price$102.62/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86664

Inventory Tag REPAIR TAG Paper 5.75 x 3 Black on Yellow 100/PK
MI ITEM #03832585
MFR #86664

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$102.62/pk

Specifications

Dimensions

  • Width
    4.800

Details

  • Color
    Black on Yellow
  • Harmonization Code
    4821.10.4000
  • Indoor Outdoor Use
    Indoor Use
  • Manufacturer Catalog Number
    86664
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473866648
  • Material
    Paper
  • Technical Data Sheet
  • Type
    Inventory Tag

Overview

Mfr description
86664 ACCIDENT PREVENTION TAGS
  • B-853 is a surface printed cardstock used for temporary tagging in a non-harsh environment. The excellent write-on surface of B-853 Cardstock is ideal for adding on-the-spot customized notes and other information Paper cardstock tags are recommended for indoor use only Cardstock tags provide an economical, yet durable material option Not recommended for chemical exposure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought