Overview
Mfr description
86665 ACCIDENT PREVENTION TAGS
- Durable Inspection and Material Control tags inform employees of the inspection history and status of equipment or materials. The excellent write-on surface of B-853 Cardstock is ideal for adding on-the-spot customized notes and other information Paper cardstock tags are recommended for indoor use only Tags meet OSHA Standard 1910.145 for accident prevention Not recommended for chemical exposure
Specifications
- TypeSafety Inspection Tag
- Width4.800
- MaterialPaper
- ColorRed on White
- Indoor Outdoor UseIndoor Use
- Manufacturer Catalog Number86665
- Manufacturer Product Page
- Manufacturer Upc Number754473866655
- Harmonization Code4821.10.4000
- Technical Data Sheet
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data