Motion
86666

BRADY
86666

Labeling Tape & Blank Panel Labeling - Green on White, 3.0000 in, 76.20 mm Width, Paper Material
Mi Item #03832587
MFR #86666
Price$188.83/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86666

Labeling Tape & Blank Panel Labeling - Green on White, 3.0000 in, 76.20 mm Width, Paper Material
Mi Item #03832587
MFR #86666

Mfr description
86666 INSPECTION & MATERIAL CONTROL TAGS
  • Durable Inspection and Material Control tags inform employees of the inspection history and status of equipment or materials. The excellent write-on surface of B-853 Cardstock is ideal for adding on-the-spot customized notes and other information Paper cardstock tags are recommended for indoor use only Tags meet OSHA Standard 1910.145 for accident prevention Not recommended for chemical exposure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.83/pk

Specifications

Dimensions

  • Thickness
    0.0098 in, 0.25 mm
  • Width
    3.0000 in, 76.20 mm

Details

  • Additional Details
    Surface Compliance: OSHA Standard 1910.145 | Attachment Type: String Ties | Number deg F Printed Sides: 2 | Write-On Area: Yes | Text Language: English | Hole Inside Diameter: 0.3750 in | 9.53 mm
  • Color
    Green on White
  • Harmonization Code
    4821.10.4000
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Catalog Number
    86666
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473866662
  • Material
    Paper
  • Number Of Pieces
    100
  • Standards Met
    OSHA Standard 1910.145
  • Technical Data Sheet
  • Type
    Safety Inspection Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)