Motion
86669

BRADY
86669

Labeling Tape & Blank Panel Labeling - Black on Yellow, 76.20 mm, 3.0000 in Width, Paper Material
Mi Item #03832590
MFR #86669
Price$188.83/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86669

Labeling Tape & Blank Panel Labeling - Black on Yellow, 76.20 mm, 3.0000 in Width, Paper Material
Mi Item #03832590
MFR #86669

Mfr description
86669 INSPECTION & MATERIAL CONTROL TAGS
  • Durable Inspection and Material Control tags inform employees of the inspection history and status of equipment or materials. The excellent write-on surface of B-853 Cardstock is ideal for adding on-the-spot customized notes and other information Paper cardstock tags are recommended for indoor use only Tags meet OSHA Standard 1910.145 for accident prevention Not recommended for chemical exposure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.83/pk

Specifications

Dimensions

  • Thickness
    0.0098 in, 0.25 mm
  • Width
    3.0000 in, 76.20 mm

Details

  • Additional Details
    Grommet Material: Brass | Number deg F Printed Sides: 2 | Perforated: Not Perforated | Write-On Area: Yes
  • Color
    Black on Yellow
  • Harmonization Code
    4821.10.4000
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Catalog Number
    86669
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473866693
  • Material
    Paper
  • Number Of Pieces
    100
  • Standards Met
    OSHA Standard 1910.145
  • Technical Data Sheet
  • Type
    Safety Inspection Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)