Motion
86674

BRADY
86674

Safety Inspection Tag EYEWASH STATION INSPECTION Paper 5.75x3 GN/WH 100PK
Mi Item #03832595
MFR #86674
Price$102.62/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86674

Safety Inspection Tag EYEWASH STATION INSPECTION Paper 5.75x3 GN/WH 100PK
Mi Item #03832595
MFR #86674

Mfr description
86674 INSPECTION & MATERIAL CONTROL TAGS
  • Durable Inspection and Material Control tags inform employees of the inspection history and status of equipment or materials. The excellent write-on surface of B-853 Cardstock is ideal for adding on-the-spot customized notes and other information Paper cardstock tags are recommended for indoor use only Tags meet OSHA Standard 1910.145 for accident prevention Not recommended for chemical exposure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.62/pk

Specifications

Dimensions

  • Width
    4.800

Details

  • Color
    Green on White
  • Harmonization Code
    4821.10.4000
  • Indoor Outdoor Use
    Indoor Use
  • Manufacturer Catalog Number
    86674
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473866747
  • Material
    Paper
  • Technical Data Sheet
  • Type
    Safety Inspection Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)