Overview
Mfr description
86682 SCAFFOLDING TAGS
- Surface printed Cardstock (B-853) tags provide an economical, yet durable material option for temporary tagging in a non-harsh environment. The excellent write-on surface of B-853 Cardstock is ideal for adding on-the-spot customized notes and other information Paper cardstock tags are recommended for indoor use only Not recommended for chemical exposure
Specifications
- TypeQuality Control Tag
- Width4.800
- MaterialPaper
- ColorBlack on Green
- Indoor Outdoor UseIndoor Use
- Manufacturer Catalog Number86682
- Manufacturer Product Page
- Manufacturer Upc Number754473866822
- Harmonization Code4821.10.4000
- Technical Data Sheet
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data