Motion
86684

BRADY
86684

Labeling Tape & Blank Panel Labeling - Black on Yellow, 3.0000 in, 76.20 mm Width, Paper Material, For Use with: Scaffold
Mi Item #03832603
MFR #86684
Price$202.16/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86684

Labeling Tape & Blank Panel Labeling - Black on Yellow, 3.0000 in, 76.20 mm Width, Paper Material, For Use with: Scaffold
Mi Item #03832603
MFR #86684

Mfr description
86684 SCAFFOLDING TAGS
  • Surface printed Cardstock (B-853) tags provide an economical, yet durable material option for temporary tagging in a non-harsh environment. The excellent write-on surface of B-853 Cardstock is ideal for adding on-the-spot customized notes and other information Paper cardstock tags are recommended for indoor use only Not recommended for chemical exposure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$202.16/pk

Specifications

Dimensions

  • Thickness
    0.0098 in, 0.25 mm
  • Width
    3.0000 in, 76.20 mm

Details

  • Additional Details
    Compliance: OSHA
  • Color
    Black on Yellow
  • For Use With
    Scaffold
  • Harmonization Code
    4821.10.4000
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Catalog Number
    86684
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473866846
  • Material
    Paper
  • Number Of Pieces
    100
  • Standards Met
    OSHA
  • Technical Data Sheet
  • Type
    Scaffold Safety Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)