Motion
86688

BRADY
86688

Labeling Tape & Blank Panel Labeling - Black, Red on White, 4.0000 in, 101.60 mm Width, Paper Material, For Use with: Valves
Mi Item #03832605
MFR #86688
Price$206.60/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86688

Labeling Tape & Blank Panel Labeling - Black, Red on White, 4.0000 in, 101.60 mm Width, Paper Material, For Use with: Valves
Mi Item #03832605
MFR #86688

Mfr description
86688 ACCIDENT PREVENTION TAGS
  • B-853 is a surface printed cardstock used for temporary tagging in a non-harsh environment. The excellent write-on surface of B-853 Cardstock is ideal for adding on-the-spot customized notes and other information Paper cardstock tags are recommended for indoor use only Cardstock tags provide an economical, yet durable material option Not recommended for chemical exposure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$206.60/pk

Specifications

Dimensions

  • Width
    4.0000 in, 101.60 mm

Details

  • Color
    Black, Red on White
  • For Use With
    Valves
  • Harmonization Code
    4821.10.4000
  • Indoor Outdoor Use
    Indoor Use
  • Manufacturer Catalog Number
    86688
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473866884
  • Material
    Paper
  • Technical Data Sheet
  • Type
    Accident Prevention Tags
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)