Motion
86691

BRADY
86691

Labeling Tape & Blank Panel Labeling - Black, Red on White, 4.0000 in, 101.60 mm Width, Paper Material, For Use with: Safety Identification
Mi Item #03832608
MFR #86691
Price$202.16/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86691

Labeling Tape & Blank Panel Labeling - Black, Red on White, 4.0000 in, 101.60 mm Width, Paper Material, For Use with: Safety Identification
Mi Item #03832608
MFR #86691

Mfr description
86691 ACCIDENT PREVENTION TAGS
  • B-853 is a surface printed cardstock used for temporary tagging in a non-harsh environment. The excellent write-on surface of B-853 Cardstock is ideal for adding on-the-spot customized notes and other information Paper cardstock tags are recommended for indoor use only Cardstock tags provide an economical, yet durable material option Not recommended for chemical exposure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$202.16/pk

Specifications

Dimensions

  • Thickness
    0.0098 in, 0.25 mm
  • Width
    4.0000 in, 101.60 mm

Details

  • Additional Details
    Compliance: OSHA | Material Number: B-853 | Attachment Type: String Ties | Number deg F Printed Sides: 2 | Text Language: English | Spanish | Tag Type: Danger Tag | Hole Inside Diameter: 0.3750 in | 9.53 mm
  • Color
    Red on White, Black
  • For Use With
    Safety Identification
  • Harmonization Code
    4821.10.4000
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Catalog Number
    86691
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473866914
  • Material
    Paper
  • Number Of Pieces
    100
  • Standards Met
    OSHA
  • Technical Data Sheet
  • Type
    Danger Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)