Motion
86693

BRADY
86693

Tags DO NOT THROW SWITCH MEN AT WORK ON CIRCUIT Paper 7x4 BK/RD/WH 100/PK
MI ITEM #03832610
MFR #86693
List Price$202.16/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86693

Tags DO NOT THROW SWITCH MEN AT WORK ON CIRCUIT Paper 7x4 BK/RD/WH 100/PK
MI ITEM #03832610
MFR #86693

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$202.16/pk for your price

Overview

Mfr description
86693 ACCIDENT PREVENTION TAGS
  • B-853 is a surface printed cardstock used for temporary tagging in a non-harsh environment. The excellent write-on surface of B-853 Cardstock is ideal for adding on-the-spot customized notes and other information Paper cardstock tags are recommended for indoor use only Cardstock tags provide an economical, yet durable material option Not recommended for chemical exposure

Specifications

  • Type
    Locked Out Tags
  • Width
    4.250
  • Material
    Paper
  • Color
    Black, Red on White
  • Indoor Outdoor Use
    Indoor Use
  • Manufacturer Catalog Number
    86693
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473866938
  • Harmonization Code
    4821.10.4000
  • Technical Data Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text