Motion
86697

BRADY
86697

Labeling Tape & Blank Panel Labeling - Black on Yellow, 4.0000 in, 101.60 mm Width, Paper Material, For Use with: Safety Identification
Mi Item #03832613
MFR #86697
Price$206.60/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86697

Labeling Tape & Blank Panel Labeling - Black on Yellow, 4.0000 in, 101.60 mm Width, Paper Material, For Use with: Safety Identification
Mi Item #03832613
MFR #86697

Mfr description
86697 ACCIDENT PREVENTION TAGS
  • B-853 is a surface printed cardstock used for temporary tagging in a non-harsh environment. The excellent write-on surface of B-853 Cardstock is ideal for adding on-the-spot customized notes and other information Paper cardstock tags are recommended for indoor use only Cardstock tags provide an economical, yet durable material option Not recommended for chemical exposure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$206.60/pk

Specifications

Dimensions

  • Thickness
    0.0098 in, 0.25 mm
  • Width
    4.0000 in, 101.60 mm

Details

  • Additional Details
    Compliance: REACH | RoHS | Material Properties: Rigid | Grommet Material: Brass | Attachment Type: String Ties | Number deg F Printed Sides: 2 | Perforated: Not Perforated | Write-On Area: Yes | Header: MAINTENANCE ORDER | Text Legend: MECHANICAL REPAIRS REQUIRED SIGNED BY___DATE___ | Text Language: English | Tag Type: Repair Tag
  • Color
    Black on Yellow
  • For Use With
    Safety Identification
  • Harmonization Code
    4821.10.4000
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Catalog Number
    86697
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473866976
  • Material
    Paper
  • Number Of Pieces
    100
  • Standards Met
    REACH, RoHS
  • Technical Data Sheet
  • Type
    Repair Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)