Motion
86702

BRADY
86702

Tags STOP DO NOT OPERATE SIGNED BY DATE Paper 7x4 Black, Red on White 100/PK
MI ITEM #03832618
MFR #86702
Price$206.60/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86702

Tags STOP DO NOT OPERATE SIGNED BY DATE Paper 7x4 Black, Red on White 100/PK
MI ITEM #03832618
MFR #86702

Mfr description
86702 ACCIDENT PREVENTION TAGS
  • B-853 is a surface printed cardstock used for temporary tagging in a non-harsh environment. The excellent write-on surface of B-853 Cardstock is ideal for adding on-the-spot customized notes and other information Paper cardstock tags are recommended for indoor use only Cardstock tags provide an economical, yet durable material option Not recommended for chemical exposure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$206.60/pk

Specifications

Dimensions

  • Width
    4.250

Details

  • Color
    Black, Red on White
  • Harmonization Code
    4821.10.4000
  • Indoor Outdoor Use
    Indoor Use
  • Manufacturer Catalog Number
    86702
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473867027
  • Material
    Paper
  • Technical Data Sheet
  • Type
    Do Not Operate Tags

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)