Motion
86704

BRADY
86704

Labeling Tape & Blank Panel Labeling - Black, Red on White, 4.0000 in, 101.60 mm Width, Paper Material
Mi Item #03832619
MFR #86704
Price$202.16/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86704

Labeling Tape & Blank Panel Labeling - Black, Red on White, 4.0000 in, 101.60 mm Width, Paper Material
Mi Item #03832619
MFR #86704

Mfr description
86704 ACCIDENT PREVENTION TAGS
  • B-853 is a surface printed cardstock used for temporary tagging in a non-harsh environment. The excellent write-on surface of B-853 Cardstock is ideal for adding on-the-spot customized notes and other information Paper cardstock tags are recommended for indoor use only Cardstock tags provide an economical, yet durable material option Not recommended for chemical exposure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$202.16/pk

Specifications

Dimensions

  • Thickness
    0.0098 in, 0.25 mm
  • Width
    4.0000 in, 101.60 mm

Details

  • Additional Details
    Hole Inside Diameter: 0.3750 in | Grommet Material: Brass | Attachment Type: String Ties | Number deg F Printed Sides: 2 | Text Language: English | Tag Type: Locked Out Tags
  • Color
    Black, Red on White
  • Harmonization Code
    4821.10.4000
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Catalog Number
    86704
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473867041
  • Material
    Paper
  • Number Of Pieces
    100
  • Technical Data Sheet
  • Type
    Locked Out Tags
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)