Motion
86712

BRADY
86712

Do Not Operate Tags CAUTION Paper 7x4 Black on Yellow 100/PK
MI ITEM #03832627
MFR #86712
List Price$202.16/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86712

Do Not Operate Tags CAUTION Paper 7x4 Black on Yellow 100/PK
MI ITEM #03832627
MFR #86712

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$202.16/pk for your price

Overview

Mfr description
86712 ACCIDENT PREVENTION TAGS
  • B-853 is a surface printed cardstock used for temporary tagging in a non-harsh environment. The excellent write-on surface of B-853 Cardstock is ideal for adding on-the-spot customized notes and other information Paper cardstock tags are recommended for indoor use only Cardstock tags provide an economical, yet durable material option Not recommended for chemical exposure

Specifications

  • Type
    Do Not Operate Tags
  • Width
    4.250
  • Material
    Paper
  • Color
    Black on Yellow
  • Indoor Outdoor Use
    Indoor Use
  • Manufacturer Catalog Number
    86712
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473867126
  • Harmonization Code
    4821.10.4000
  • Technical Data Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought