Motion
86716

BRADY
86716

Labeling Tape & Blank Panel Labeling - Black on Yellow, 4.0000 in, 101.60 mm Width, Paper Material, For Use with: Inspection Tagging
Mi Item #03832631
MFR #86716
Price$206.60/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86716

Labeling Tape & Blank Panel Labeling - Black on Yellow, 4.0000 in, 101.60 mm Width, Paper Material, For Use with: Inspection Tagging
Mi Item #03832631
MFR #86716

Mfr description
86716 ACCIDENT PREVENTION TAGS
  • B-853 is a surface printed cardstock used for temporary tagging in a non-harsh environment. The excellent write-on surface of B-853 Cardstock is ideal for adding on-the-spot customized notes and other information Paper cardstock tags are recommended for indoor use only Cardstock tags provide an economical, yet durable material option Not recommended for chemical exposure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$206.60/pk

Specifications

Dimensions

  • Diameter
    9.53 mm, 0.3750 in
  • Thickness
    0.0098 in, 0.25 mm
  • Width
    101.60 mm, 4.0000 in

Details

  • Additional Details
    Attachment Type: String Ties | Number deg F Printed Sides: 2 | Perforated: Not Perforated | Write-On Area: Yes | Grommet Material: Brass | Material Properties: Rigid
  • Color
    Black on Yellow
  • For Use With
    Inspection Tagging
  • Harmonization Code
    4821.10.4000
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Catalog Number
    86716
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473867164
  • Material
    Paper
  • Number Of Pieces
    100
  • Technical Data Sheet
  • Type
    Safety Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)