Motion
86725

BRADY
86725

Tag EMERGENCY SHOWER & EYEWASH TEST RECORD Paper 7x4 Green on White 100/PK
Mi Item #03832640
MFR #86725
Price$112.28/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86725

Tag EMERGENCY SHOWER & EYEWASH TEST RECORD Paper 7x4 Green on White 100/PK
Mi Item #03832640
MFR #86725

Mfr description
86725 INSPECTION & MATERIAL CONTROL TAGS
  • Durable Inspection and Material Control tags inform employees of the inspection history and status of equipment or materials. The excellent write-on surface of B-853 Cardstock is ideal for adding on-the-spot customized notes and other information Paper cardstock tags are recommended for indoor use only Tags meet OSHA Standard 1910.145 for accident prevention Not recommended for chemical exposure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.28/pk

Specifications

Dimensions

  • Width
    4.250

Details

  • Color
    Green on White
  • Harmonization Code
    4821.10.4000
  • Indoor Outdoor Use
    Indoor Use
  • Manufacturer Catalog Number
    86725
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473867256
  • Material
    Paper
  • Technical Data Sheet
  • Type
    Safety Inspection Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)