Motion
86751

BRADY
86751

Production Statu Tag - Cardstock Material, Indoor Use, 5-3/4 in Wide, 3 in High
Mi Item #03832664
MFR #86751
Price$102.62/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86751

Production Statu Tag - Cardstock Material, Indoor Use, 5-3/4 in Wide, 3 in High
Mi Item #03832664
MFR #86751

Mfr description
86751 PRODUCTION STATUS TAGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.62/pk

Specifications

Dimensions

  • Height
    3 in
  • Hole Diameter
    3/8 in
  • Thickness
    0.01 in
  • Width
    5-3/4 in

Details

  • Color
    Black on Red
  • Grommet Material
    Metal
  • Indoor or Outdoor Use
    Indoor
  • Language
    English
  • Material
    Cardstock
  • Message (Front)
    OUT OF SERVICE
  • Message Subject
    Workplace & Facility Warnings
  • Number Of Printed Sides
    1
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Standards Met
    ASTM D 1593
  • Type
    Production Status Tag
  • UPC_NO
    75447386751
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)