Motion
86757

BRADY
86757

OUT OF SERVICE Production Tag Paper 3 in H x 5.75 in W 100PK
MI ITEM #03832670
MFR #86757
Price$102.62/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86757

OUT OF SERVICE Production Tag Paper 3 in H x 5.75 in W 100PK
MI ITEM #03832670
MFR #86757

Mfr description
86757 PRODUCTION STATUS TAGS
  • Production Status Tags help you effectively monitor and control production and equipment maintenance. The excellent write-on surface of B-853 Cardstock is ideal for adding on-the-spot customized notes and other information Paper cardstock tags are recommended for indoor use only Includes 3/8 in. metal grommet Not recommended for chemical exposure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.62/pk

Specifications

Dimensions

  • Width
    3.450

Details

  • Color
    Black on Red
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Indoor Use
  • Manufacturer Catalog Number
    86757
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473867577
  • Material
    Paper
  • Technical Data Sheet
  • Type
    Out of Service Tags

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)