Motion
86762

BRADY
86762

Labeling Tape & Blank Panel Labeling - Black on Yellow, 5.7500 in, 146.05 mm Width, Paper Material
Mi Item #03832675
MFR #86762
Price$188.83/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86762

Labeling Tape & Blank Panel Labeling - Black on Yellow, 5.7500 in, 146.05 mm Width, Paper Material
Mi Item #03832675
MFR #86762

Mfr description
86762 PRODUCTION STATUS TAGS
  • Production Status Tags help you effectively monitor and control production and equipment maintenance. The excellent write-on surface of B-853 Cardstock is ideal for adding on-the-spot customized notes and other information Paper cardstock tags are recommended for indoor use only Includes 3/8 in. metal grommet Not recommended for chemical exposure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.83/pk

Specifications

Dimensions

  • Thickness
    0.0098 in, 0.25 mm
  • Width
    5.7500 in, 146.05 mm

Details

  • Additional Details
    Header: HOIST INSPECTED | Text Legend: O.K. FOR USE SIGNED BY DATE | Hole Inside Diameter: 0.3750 in | Grommet Material: Brass
  • Color
    Black on Yellow
  • Harmonization Code
    4821.10.4000
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Catalog Number
    86762
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473867621
  • Material
    Paper
  • Number Of Pieces
    100
  • Shape
    Flat
  • Technical Data Sheet
  • Type
    Equipment Status Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)