Motion
86771

BRADY
86771

Labeling Tape & Blank Panel Labeling - Green, 5.7500 in, 146.05 mm Width, Paper Material
Mi Item #03832684
MFR #86771
Price$188.83/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86771

Labeling Tape & Blank Panel Labeling - Green, 5.7500 in, 146.05 mm Width, Paper Material
Mi Item #03832684
MFR #86771

Mfr description
86771 PRODUCTION STATUS TAGS
  • Production Status Tags help you effectively monitor and control production and equipment maintenance. The excellent write-on surface of B-853 Cardstock is ideal for adding on-the-spot customized notes and other information Paper cardstock tags are recommended for indoor use only Includes 3/8 in. metal grommet Not recommended for chemical exposure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.83/pk

Specifications

Dimensions

  • Diameter
    0.3750 in, 9.53 mm
  • Thickness
    0.0098 in, 0.25 mm
  • Width
    5.7500 in, 146.05 mm

Details

  • Additional Details
    Dispenser Compatible: No | Compliance:
  • Color
    Green
  • Harmonization Code
    4821.10.4000
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Catalog Number
    86771
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473867713
  • Material
    Paper
  • Number Of Pieces
    100
  • Standards Met
    RoHS
  • Technical Data Sheet
  • Type
    Quality Control Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)