Motion
86773

BRADY
86773

Inventory Tag O.K. TO SHIP Paper 3 x 5.75 Black on Yellow 100/PK
MI ITEM #03832686
MFR #86773
List Price$184.38/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86773

Inventory Tag O.K. TO SHIP Paper 3 x 5.75 Black on Yellow 100/PK
MI ITEM #03832686
MFR #86773

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$184.38/pk for your price

Overview

Mfr description
86773 PRODUCTION STATUS TAGS
  • Production Status Tags help you effectively monitor and control production and equipment maintenance. The excellent write-on surface of B-853 Cardstock is ideal for adding on-the-spot customized notes and other information Paper cardstock tags are recommended for indoor use only Includes 3/8 in. metal grommet Not recommended for chemical exposure

Specifications

  • Type
    Inventory Tag
  • Width
    3.450
  • Material
    Paper
  • Color
    Black on Yellow
  • Indoor Outdoor Use
    Indoor Use
  • Manufacturer Catalog Number
    86773
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473867737
  • Harmonization Code
    4821.10.4000
  • Technical Data Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought