Motion
86828

BRADY
86828

Safety or Facility Sign or Label - Application: Accident Prevention, Message: WARNING-Hot surface Do not touch., 3-1/2 in High, 5 in Wide
Mi Item #03832714
MFR #86828
Price$22.58/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86828

Safety or Facility Sign or Label - Application: Accident Prevention, Message: WARNING-Hot surface Do not touch., 3-1/2 in High, 5 in Wide
Mi Item #03832714
MFR #86828

Mfr description
86828 EQUIPMENT/OEM LABELS (5/PK)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.58/pk

Specifications

Dimensions

  • Height
    3-1/2 in
  • Overall Height
    3.5000 in
  • Thickness
    0.006 to 0.01 in
  • Width
    5 in

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Accident Prevention
  • Backing Material
    Polyester
  • Coating
    Laminated, Abrasion-resistant, Chemical-resistant, Polyester Overlaminate
  • Color
    Black/Orange/Red on White
  • ECCN
    EAR99
  • Harmonization Code
    3919.90.5060
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Material
    Polyester
  • Message
    WARNING-Hot surface Do not touch.
  • Message Header
    Warning
  • Message Or Symbol
    Message & Symbol
  • Message Subject
    Machine & Equipment Safety
  • Mounting
    Adhesive Backed
  • Number Of Sides
    1
  • Pieces Per Roll
    5
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    2002/95/EC, 2005/618/EC, ASTM D 2979, PSTC-1, PSTC-33, PSTC-7
  • Symbol Type
    Hand Over Red Wavy Lines
  • Type
    Warning Sign
  • UPC_NO
    75447386828
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)