Motion
86853

BRADY
86853

Safety or Facility Sign or Label - Application: Accident Prevention, Message: CAUTION-This equipment starts and stops automatically., 3-1/2 in High, 5 in Wide
Mi Item #03832727
MFR #86853
Price$41.53/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86853

Safety or Facility Sign or Label - Application: Accident Prevention, Message: CAUTION-This equipment starts and stops automatically., 3-1/2 in High, 5 in Wide
Mi Item #03832727
MFR #86853

Mfr description
86853 EQUIPMENT/OEM LABELS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.53/pk

Specifications

Dimensions

  • Height
    3-1/2 in
  • Overall Height
    3.5000 in
  • Thickness
    0.006 to 0.01 in
  • Width
    5 in

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Accident Prevention
  • Backing Material
    Polyester
  • Coating
    Polyester Overlaminate
  • Color
    Black/Yellow on White
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    3919.90.5060
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Material
    Polyester
  • Message
    CAUTION-This equipment starts and stops automatically.
  • Message Header
    Caution
  • Message Or Symbol
    Message & Symbol
  • Message Subject
    Machine & Equipment Safety
  • Mounting
    Adhesive Backed
  • Number Of Sides
    1
  • Pieces Per Roll
    5
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    2002/95/EC, 2005/618/EC, ASTM D 2979, PSTC-1, PSTC-33, PSTC-7
  • Symbol Type
    Start, Stop Button In Switch
  • Type
    Caution Sign
  • UPC_NO
    75447386853
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)