Motion
86866

BRADY
86866

Safety or Facility Sign or Label - Application: Accident Prevention, Message: CAUTION-Load capacity _lbs., 3-1/2 in High, 5 in Wide
MI ITEM #03832736
MFR #86866
Your Price$22.58/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86866

Safety or Facility Sign or Label - Application: Accident Prevention, Message: CAUTION-Load capacity _lbs., 3-1/2 in High, 5 in Wide
MI ITEM #03832736
MFR #86866

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.58/pk(List $41.53)

Overview

Mfr description
86866 EQUIPMENT/OEM LABELS

Specifications

  • Application
    Accident Prevention
  • Message Subject
    Machine & Equipment Safety
  • Message Or Symbol
    Message Only
  • Message
    CAUTION-Load capacity _lbs.
  • Shape
    Rectangle
  • Material
    Polyester
  • Language
    English
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black/Yellow on White
  • Height
    3-1/2 in
  • Width
    5 in
  • Number Of Sides
    1
  • Resistance Features
    Chemical Resistant
  • Thickness
    0.006 to 0.01 in
  • Standards Met
    2002/95/EC, 2005/618/EC, ASTM D 2979, PSTC-1, PSTC-33, PSTC-7
  • Message Header
    Caution
  • Backing Material
    Polyester
  • Mounting
    Adhesive Backed
  • Indoor Outdoor Use
    Indoor & Outdoor
  • UPC_NO
    75447386866

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought