Motion
86868

BRADY
86868

Safety or Facility Sign or Label - Application: Accident Prevention, Message: DANGER-Pinch point., 3-1/2 in High, 5 in Wide
MI ITEM #03832738
MFR #86868
Price$22.58/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86868

Safety or Facility Sign or Label - Application: Accident Prevention, Message: DANGER-Pinch point., 3-1/2 in High, 5 in Wide
MI ITEM #03832738
MFR #86868

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.58/pk

Specifications

Dimensions

  • Height
    3-1/2 in
  • Thickness
    0.006 to 0.01 in
  • Width
    5 in

Details

  • Application
    Accident Prevention
  • Backing Material
    Polyester
  • Color
    Black & Red on White
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Material
    Polyester
  • Message
    DANGER-Pinch point.
  • Message Header
    Danger
  • Message Or Symbol
    Message & Symbol
  • Message Subject
    Machine & Equipment Safety
  • Mounting
    Adhesive Backed
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z535, ASTM D 2979, OSHA 1910.145, PSTC-1, PSTC-33, PSTC-7
  • Symbol Type
    Hand With Fingers Stuck In Gears
  • UPC_NO
    75447386868

Overview

Mfr description
86868 EQUIPMENT/OEM LABELS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought