Motion
86880

BRADY
86880

Lockout Tag & Label - Polyester Material, Black, Green on White
Mi Item #03832745
MFR #86880
Price$41.53/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86880

Lockout Tag & Label - Polyester Material, Black, Green on White
Mi Item #03832745
MFR #86880

Mfr description
86880 EQUIPMENT/OEM LABELS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.53/pk

Specifications

Dimensions

  • Height
    3.5000 in
  • Thickness
    0.0060 in
  • Width
    5.0000 in

Details

  • Color
    Black, Green on White
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polyester
  • Resistance Features
    Abrasion-Resistant, Chemical-Resistant
  • Tag Or Label
    Label
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)