Motion
102050

BRADY
102050

Blank Write-On Tags, 3.75" H x 1.875" W, Cardstock, Fluorescent Orange 1000/PK
MI ITEM #03832795
MFR #102050
Price$544.35/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
102050

Blank Write-On Tags, 3.75" H x 1.875" W, Cardstock, Fluorescent Orange 1000/PK
MI ITEM #03832795
MFR #102050

Mfr description
102050 CARDSTK 3.75IN X1.875IN BLNK ORG
  • Blank paper tags are an economical and convenient way to label equipment.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$544.35/pk

Specifications

Dimensions

  • Width
    4.250

Details

  • Color
    Fluorescent Orange
  • Harmonization Code
    4821.90.4000
  • Indoor Outdoor Use
    Indoor Use
  • Manufacturer Catalog Number
    102050
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473012748
  • Material
    Cardstock
  • Shape
    Rectangle
  • Type
    Tag

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)