Motion
102058

BRADY
102058

Labeling Tape & Blank Panel Labeling - Fluorescent Pink, 1.8750 in, 47.62 mm Width, Cardstock Material
Mi Item #03832803
MFR #102058
Price$366.59/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
102058

Labeling Tape & Blank Panel Labeling - Fluorescent Pink, 1.8750 in, 47.62 mm Width, Cardstock Material
Mi Item #03832803
MFR #102058

Mfr description
102058 CARDSTK 3.75IN X1.875IN BLNK PINK
  • Blank paper tags are an economical and convenient way to label equipment.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$366.59/pk

Specifications

Dimensions

  • Width
    1.8750 in, 47.62 mm

Details

  • Additional Details
    Surface Write-On Area: Yes | Material Properties: Rigid | Grommet Material: Paper
  • Color
    Fluorescent Pink
  • Harmonization Code
    4821.90.4000
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Catalog Number
    102058
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473012823
  • Material
    Cardstock
  • Number Of Pieces
    1000
  • Shape
    Rectangle
  • Standards Met
    REACH, RoHS
  • Type
    Blank Heavy Duty Tags
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)