Motion
102060

BRADY
102060

Labeling Tape & Blank Panel Labeling - Fluorescent Pink, 2.3750 in, 60.33 mm Width, Cardstock Material
Mi Item #03832805
MFR #102060
Price$422.14/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
102060

Labeling Tape & Blank Panel Labeling - Fluorescent Pink, 2.3750 in, 60.33 mm Width, Cardstock Material
Mi Item #03832805
MFR #102060

Mfr description
102060 CARDSTK 4.75IN X2.375IN BLNK PINK
  • Blank paper tags are an economical and convenient way to label equipment.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$422.14/pk

Specifications

Dimensions

  • Width
    2.3750 in, 60.33 mm

Details

  • Additional Details
    Print Style: Blank | Attachment Type: String Ties | Continuous or Die-cut: Die-cut | Grommet Material: Paper | Write-On Area: Yes
  • Color
    Fluorescent Pink
  • Harmonization Code
    4821.90.4000
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Catalog Number
    102060
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473012847
  • Material
    Cardstock
  • Number Of Pieces
    1000
  • Shape
    Rectangle
  • Type
    Blank Label Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)