Motion
102064

BRADY
102064

Labeling Tape & Blank Panel Labeling - Fluorescent Green, 1.3750 in, 34.92 mm Width, Cardstock Material
Mi Item #03832809
MFR #102064
Price$477.69/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
102064

Labeling Tape & Blank Panel Labeling - Fluorescent Green, 1.3750 in, 34.92 mm Width, Cardstock Material
Mi Item #03832809
MFR #102064

Mfr description
102064 CARDSTK 2.75IN X1.375IN BLNK GRN
  • Blank paper tags are an economical and convenient way to label equipment.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$477.69/pk

Specifications

Dimensions

  • Width
    1.3750 in, 34.92 mm

Details

  • Additional Details
    Surface Compliance: REACH | RoHS | Material Properties: Rigid | Grommet Material: Paper | Border Color: No Border | Laminated: Not Laminated | Flame Retardant: No | Continuous or Die-cut: Die-cut | Self-Locking: No | Write-On Area: Yes
  • Color
    Fluorescent Green
  • Harmonization Code
    4821.90.4000
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Catalog Number
    102064
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473012885
  • Material
    Cardstock
  • Number Of Pieces
    1000
  • Shape
    Rectangle
  • Standards Met
    REACH, RoHS
  • Type
    Blank Label Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)