Motion
102079

BRADY
102079

Labeling Tape & Blank Panel Labeling - Fluorescent Yellow, 3.1250 in, 79.38 mm Width, Cardstock Material
Mi Item #03832824
MFR #102079
Price$806.54/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
102079

Labeling Tape & Blank Panel Labeling - Fluorescent Yellow, 3.1250 in, 79.38 mm Width, Cardstock Material
Mi Item #03832824
MFR #102079

Mfr description
102079 CARDSTK 6.25IN X3.125IN BLNK YEL
  • Blank paper tags are an economical and convenient way to label equipment.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$806.54/pk

Specifications

Dimensions

  • Width
    3.1250 in, 79.38 mm

Details

  • Additional Details
    Surface Compliance: REACH | RoHS | Material Properties: Rigid | Grommet Material: Paper | Border Color: No Border | Laminated: Not Laminated | Flame Retardant: No | Continuous or Die-cut: Die-cut | Self-Locking: No | Write-On Area: Yes
  • Color
    Fluorescent Yellow
  • Harmonization Code
    4821.90.4000
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Catalog Number
    102079
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473013035
  • Material
    Cardstock
  • Number Of Pieces
    1000
  • Shape
    Rectangle
  • Standards Met
    REACH, RoHS
  • Type
    Blank Heavy Duty Tags
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)