Motion
102080

BRADY
102080

Labeling Tape & Blank Panel Labeling - Fluorescent Red, 1.3750 in, 34.92 mm Width, Cardstock Material
Mi Item #03832825
MFR #102080
Price$351.04/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
102080

Labeling Tape & Blank Panel Labeling - Fluorescent Red, 1.3750 in, 34.92 mm Width, Cardstock Material
Mi Item #03832825
MFR #102080

Mfr description
102080 CARDSTK 2.75IN X1.375IN BLNK RED
  • Blank paper tags are an economical and convenient way to label equipment.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$351.04/pk

Specifications

Dimensions

  • Width
    1.3750 in, 34.92 mm

Details

  • Additional Details
    Print Style: Blank
  • Color
    Fluorescent Red
  • Harmonization Code
    4821.90.4000
  • Indoor Outdoor Use
    Indoor Use
  • Manufacturer Catalog Number
    102080
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473013042
  • Material
    Cardstock
  • Shape
    Rectangle
  • Type
    Blank Heavy Duty Fluorescent Red Tags
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)