Motion
102081

BRADY
102081

Labeling Tape & Blank Panel Labeling - Fluorescent Red, 41.27 mm, 1.6250 in Width, Cardstock Material
Mi Item #03832826
MFR #102081
Price$375.48/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
102081

Labeling Tape & Blank Panel Labeling - Fluorescent Red, 41.27 mm, 1.6250 in Width, Cardstock Material
Mi Item #03832826
MFR #102081

Mfr description
102081 CARDSTK 3.25IN X1.625IN BLNK RED
  • Blank paper tags are an economical and convenient way to label equipment.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$375.48/pk

Specifications

Dimensions

  • Width
    1.6250 in, 41.27 mm

Details

  • Additional Details
    Attachment Type: String Ties | Grommet Material: Paper | Write-On Area: Yes
  • Color
    Fluorescent Red
  • Harmonization Code
    4821.90.4000
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Catalog Number
    102081
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473013059
  • Material
    Cardstock
  • Number Of Pieces
    1000
  • Shape
    Rectangle
  • Type
    Blank Heavy Duty Tags
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)