Motion
102084

BRADY
102084

Blank Tag - Cardstock Material, 2-3/8 in Wide, 4-3/4 in High
Mi Item #03832829
MFR #102084
Price$330.86/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
102084

Blank Tag - Cardstock Material, 2-3/8 in Wide, 4-3/4 in High
Mi Item #03832829
MFR #102084

Mfr description
102084 CARDSTK 4.75IN X2.375IN BLNK RED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$330.86/pk

Specifications

Dimensions

  • Height
    4-3/4 in
  • Width
    2-3/8 in

Details

  • Color
    Red
  • Grommet Material
    No Grommet
  • Material
    Cardstock
  • Reflective Or Glow In The Dark
    Neither
  • Type
    Blank Tag
  • UPC_NO
    75447301308
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)