Motion
102087

BRADY
102087

Blank Write-On Tags, 6.25" H x 3.125" W, Cardstock, Fluorescent Red 1000/PK
MI ITEM #03832832
MFR #102087
Price$788.77/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
102087

Blank Write-On Tags, 6.25" H x 3.125" W, Cardstock, Fluorescent Red 1000/PK
MI ITEM #03832832
MFR #102087

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$788.77/pk

Specifications

Dimensions

  • Width
    8.000

Details

  • Color
    Fluorescent Red
  • Harmonization Code
    4821.90.4000
  • Indoor Outdoor Use
    Indoor Use
  • Manufacturer Catalog Number
    102087
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473013110
  • Material
    Cardstock
  • Shape
    Rectangle
  • Type
    Tag

Overview

Mfr description
102087 CARDSTK 6.25IN X3.125IN BLNK RED
  • Blank paper tags are an economical and convenient way to label equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought