Overview
Mfr description
102092 CARDSTK 4.75 IN X2.375 IN LT BLU
Specifications
- TypeBlank Tag
- MaterialCardstock
- Height4-3/4 in
- Width2-3/8 in
- Reflective Or Glow In The DarkNeither
- ColorBlue
- Grommet MaterialNo Grommet
- UPC_NO75447301316
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data