Motion
102104

BRADY
102104

Labeling Tape & Blank Panel Labeling - Gray, 3.850 Width, Paper Material
Mi Item #03832849
MFR #102104
Price$295.48/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
102104

Labeling Tape & Blank Panel Labeling - Gray, 3.850 Width, Paper Material
Mi Item #03832849
MFR #102104

Mfr description
102104 CARDSTK 2.75 IN X1.375 IN GREY
  • Blank paper tags are an economical and convenient way to label equipment.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$295.48/pk

Specifications

Dimensions

  • Width
    3.850

Details

  • Additional Details
    Print Style: Blank
  • Color
    Gray
  • Harmonization Code
    4821.90.4000
  • Indoor Outdoor Use
    Indoor Use
  • Manufacturer Catalog Number
    102104
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473013288
  • Material
    Paper
  • Shape
    Rectangle
  • Type
    Blank Label Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)