Motion
102117

BRADY
102117

Labeling Tape & Blank Panel Labeling - Light Green, 2.6250 in, 66.67 mm Width, Cardstock Material
Mi Item #03832862
MFR #102117
Price$342.15/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
102117

Labeling Tape & Blank Panel Labeling - Light Green, 2.6250 in, 66.67 mm Width, Cardstock Material
Mi Item #03832862
MFR #102117

Mfr description
102117 CARDSTK 5.25 IN X2.625 IN LT GRN
  • Blank paper tags are an economical and convenient way to label equipment.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$342.15/pk

Specifications

Dimensions

  • Width
    2.6250 in, 66.67 mm

Details

  • Additional Details
    Grommet Material: Paper | Continuous or Die-cut: Die-cut | Self-Locking?: No | Write-On Area?: Yes
  • Color
    Light Green
  • Harmonization Code
    4821.90.4000
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Catalog Number
    102117
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473013417
  • Material
    Cardstock
  • Number Of Pieces
    1000
  • Shape
    Rectangle
  • Standards Met
    REACH, RoHS
  • Type
    Blank Label Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)