Motion
102124

BRADY
102124

Labeling Tape & Blank Panel Labeling - Pink, 2.3750 in, 60.33 mm Width, Cardstock Material
Mi Item #03832869
MFR #102124
Price$442.14/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
102124

Labeling Tape & Blank Panel Labeling - Pink, 2.3750 in, 60.33 mm Width, Cardstock Material
Mi Item #03832869
MFR #102124

Mfr description
102124 CARDSTK 4.75 IN X2.375 IN PINK
  • Blank paper tags are an economical and convenient way to label equipment.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$442.14/pk

Specifications

Dimensions

  • Width
    2.3750 in, 60.33 mm

Details

  • Additional Details
    Grommet Material: Paper | REACH SVHC Status: Part does not contain an SVHC | REACH Candidate List Date: 17 January 2023 | ECCN: EAR99 | UNSPSC: 55121511
  • Color
    Pink
  • Harmonization Code
    4821.90.4000
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Catalog Number
    102124
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473013486
  • Material
    Cardstock
  • Number Of Pieces
    1000
  • Shape
    Rectangle
  • Standards Met
    RoHS
  • Type
    Blank Heavy Duty Tags
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)