Motion
102132

BRADY
102132

Blank Write-On Tags, 4.75" H x 2.375" W, Cardstock, Orange 1000/PK
MI ITEM #03832877
MFR #102132
List Price$342.15/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
102132

Blank Write-On Tags, 4.75" H x 2.375" W, Cardstock, Orange 1000/PK
MI ITEM #03832877
MFR #102132

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$342.15/pk for your price

Overview

Mfr description
102132 CARDSTK 4.75 IN X2.375 IN ORNG
  • Blank paper tags are an economical and convenient way to label equipment.

Specifications

  • Type
    Tag
  • Width
    5.250
  • Material
    Cardstock
  • Color
    Orange
  • Indoor Outdoor Use
    Indoor Use
  • Manufacturer Catalog Number
    102132
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473013561
  • Harmonization Code
    4821.90.4000
  • Shape
    Rectangle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text