Motion
102141

BRADY
102141

Labeling Tape & Blank Panel Labeling - Yellow, 2.6250 in, 66.67 mm Width, Cardstock Material
Mi Item #03832886
MFR #102141
Price$351.04/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
102141

Labeling Tape & Blank Panel Labeling - Yellow, 2.6250 in, 66.67 mm Width, Cardstock Material
Mi Item #03832886
MFR #102141

Mfr description
102141 CARDSTK 5.25 IN X2.625IN BLNK YEL
  • Blank paper tags are an economical and convenient way to label equipment.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$351.04/pk

Specifications

Dimensions

  • Width
    2.6250 in, 66.67 mm

Details

  • Additional Details
    Attachment Type: String Ties | Grommet Material: Paper | Write-On Area: Yes
  • Color
    Yellow
  • Harmonization Code
    4821.90.4000
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Catalog Number
    102141
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473013653
  • Material
    Cardstock
  • Number Of Pieces
    1000
  • Shape
    Rectangle
  • Type
    Blank Label Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)