Motion
102142

BRADY
102142

Blank Write-On Tags, 5.75" H x 2.875" W, Cardstock, Yellow 1000/PK
MI ITEM #03832887
MFR #102142
List Price$453.25/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
102142

Blank Write-On Tags, 5.75" H x 2.875" W, Cardstock, Yellow 1000/PK
MI ITEM #03832887
MFR #102142

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$453.25/pk for your price

Overview

Mfr description
102142 CARDSTK 5.75 IN X2.875IN BLNK YEL
  • Blank paper tags are an economical and convenient way to label equipment.

Specifications

  • Type
    Tag
  • Width
    7.200
  • Material
    Cardstock
  • Color
    Yellow
  • Indoor Outdoor Use
    Indoor Use
  • Manufacturer Catalog Number
    102142
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473013660
  • Harmonization Code
    4821.90.4000
  • Shape
    Rectangle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text