Motion
102147

BRADY
102147

Labeling Tape & Blank Panel Labeling - Dark Green, 2.1250 in, 53.98 mm Width, Cardstock Material
Mi Item #03832892
MFR #102147
Price$351.04/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
102147

Labeling Tape & Blank Panel Labeling - Dark Green, 2.1250 in, 53.98 mm Width, Cardstock Material
Mi Item #03832892
MFR #102147

Mfr description
102147 CARDSTK 4.25 IN X2.125 IN DK GRN
  • Blank paper tags are an economical and convenient way to label equipment.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$351.04/pk

Specifications

Dimensions

  • Width
    2.1250 in, 53.98 mm

Details

  • Additional Details
    Print Style: Blank
  • Color
    Dark Green
  • Harmonization Code
    4821.90.4000
  • Indoor Outdoor Use
    Indoor Use
  • Manufacturer Catalog Number
    102147
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473013714
  • Material
    Cardstock
  • Shape
    Rectangle
  • Type
    Blank Label Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)