Motion
102151

BRADY
102151

Labeling Tape & Blank Panel Labeling - Dark Green, 3.1250 in, 79.38 mm Width, Cardstock Material
Mi Item #03832896
MFR #102151
Price$375.48/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
102151

Labeling Tape & Blank Panel Labeling - Dark Green, 3.1250 in, 79.38 mm Width, Cardstock Material
Mi Item #03832896
MFR #102151

Mfr description
102151 CARDSTK 6.25 IN X3.125 IN DK GRN
  • Blank paper tags are an economical and convenient way to label equipment.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$375.48/pk

Specifications

Dimensions

  • Width
    3.1250 in, 79.38 mm

Details

  • Additional Details
    Attachment Type: String Ties | Grommet Material: Paper | Material Properties: Rigid
  • Color
    Dark Green
  • Harmonization Code
    4821.90.4000
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Catalog Number
    102151
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473013752
  • Material
    Cardstock
  • Number Of Pieces
    1000
  • Shape
    Rectangle
  • Type
    Blank Label Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)