Motion
102160

BRADY
102160

Blank Write-On Tags, 2.75" H x 1.375" W, Cardstock, White 1000/PK
Mi Item #03832905
MFR #102160
Price$189.58/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
102160

Blank Write-On Tags, 2.75" H x 1.375" W, Cardstock, White 1000/PK
Mi Item #03832905
MFR #102160

Mfr description
102160 CARDSTK 2.75 IN X1.375 IN WHITE
  • Blank paper tags are an economical and convenient way to label equipment.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.58/pk

Specifications

Dimensions

  • Width
    3.850

Details

  • Color
    White
  • Harmonization Code
    4821.90.4000
  • Indoor Outdoor Use
    Indoor Use
  • Manufacturer Catalog Number
    102160
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473013844
  • Material
    Cardstock
  • Shape
    Rectangle
  • Type
    Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)