Motion
102164

BRADY
102164

Labeling Tape & Blank Panel Labeling - White, 2.3750 in Width, Cardstock Material
Mi Item #03832909
MFR #102164
Price$351.04/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
102164

Labeling Tape & Blank Panel Labeling - White, 2.3750 in Width, Cardstock Material
Mi Item #03832909
MFR #102164

Mfr description
102164 CARDSTK 4.75 IN X2.375 IN WHITE
  • Blank paper tags are an economical and convenient way to label equipment.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$351.04/pk

Specifications

Dimensions

  • Width
    2.3750 in

Details

  • Color
    White
  • Harmonization Code
    4821.90.4000
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Catalog Number
    102164
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473013882
  • Material
    Cardstock
  • Number Of Pieces
    1000
  • Shape
    Rectangle
  • Type
    Tags
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)