Motion
103669

BRADY
103669

Labeling Tape & Blank Panel Labeling - Black on Yellow, 79.38 mm, 3.1250 in Width, Cardstock Material, For Use with: Gas Cylinders
Mi Item #03832913
MFR #103669
Price$75.06/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
103669

Labeling Tape & Blank Panel Labeling - Black on Yellow, 79.38 mm, 3.1250 in Width, Cardstock Material, For Use with: Gas Cylinders
Mi Item #03832913
MFR #103669

Mfr description
103669 TAG 3-1/8W X 6-1/4 YL/BK PAPER
  • Clearly mark the status of your gas cylinders with these status tags. The perforated pull-off tabs provide immediate status recognition.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.06/pk

Specifications

Dimensions

  • Width
    3.1250 in, 79.38 mm

Details

  • Additional Details
    Print Style: Pre Printed | Grommet Material: Paper | Attachment Type: Nylon Ties | Perforated: Perforated | Text Language: English
  • Color
    Black on Yellow
  • For Use With
    Gas Cylinders
  • Harmonization Code
    4821.10.4000
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Catalog Number
    103669
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473193591
  • Material
    Cardstock
  • Number Of Pieces
    25
  • Shape
    Rectangle
  • Standards Met
    RoHS
  • Type
    Valve Indicator Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)