Motion
103670

BRADY
103670

Labeling Tape & Blank Panel Labeling - Black on Yellow, 3.1250 in, 79.38 mm Width, Tyvek Material, For Use with: Gas Cylinders
Mi Item #03832914
MFR #103670
Price$99.30/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
103670

Labeling Tape & Blank Panel Labeling - Black on Yellow, 3.1250 in, 79.38 mm Width, Tyvek Material, For Use with: Gas Cylinders
Mi Item #03832914
MFR #103670

Mfr description
103670 TAG 3-1/8W X 6-1/4 YL/BK
  • Clearly inform use of cylinder status. Perforated pull-off tabs provide immediate status recognition Each pack includes 25 tags and 25 nylon fasteners
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.30/pk

Specifications

Dimensions

  • Width
    3.1250 in, 79.38 mm

Details

  • Additional Details
    Includes: (25) Nylon Ties | Perforated: Yes | Text Legend: STATUS INDICATED ON BOTTOM PANEL EMPTY IN USE FULL
  • Color
    Black on Yellow
  • For Use With
    Gas Cylinders
  • Harmonization Code
    4821.10.4000
  • Indoor Outdoor Use
    Indoor & Outdoor Use
  • Manufacturer Catalog Number
    103670
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473193607
  • Material
    Tyvek
  • Number Of Pieces
    25
  • Shape
    Rectangle
  • Type
    Valve Indicator Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)